Specifications
Dimensions
- Bore Diameter100 mm
- Overall Height117 mm
- Overall Length105 mm
- Overall Width123.5 mm
- Port Size3/8 NPT
- Pull Force At 100 Psi1108 lbf
- Push Force At 100 Psi1217 lbf
- Rod Size3/4-16 in
- Rod Size / Thread3/4-16 Female UNF
- Stroke40 mm
Details
- Compact Cylinder TypeStandard
- Cushion TypeRubber Bumper
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Maximum Operating Pressure+145 psi
- Minimum Operating Pressure+7.25 psi
- Mounting TypeThrough-Hole
- Operating Pressure Range+7.25 to +145 psi
- Operating Temperature Range+15 to +160 °F
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- Proof Pressure+217 psi
- Rod GenderFemale
- Rod Thread StandardUNF
- Rod TypeSingle Rod
- Standards MetJIS Class 2
Overview
Mfr description
NCQ2B100-40DC