Motion
NCQ2B80-25D-XA22FB6

SMC CORP OF AMERICA
NCQ2B80-25D-XA22FB6

Cylinder, COMPACT, 1/2-20 FEM *LQA
Mi Item #02766220
MFR #NCQ2B80-25D-XA22FB6
Price$137.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B80-25D-XA22FB6

Cylinder, COMPACT, 1/2-20 FEM *LQA
Mi Item #02766220
MFR #NCQ2B80-25D-XA22FB6

Mfr description
NCQ2B80-25D-XA22FB6 CYL, COMPACT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.05/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke
    25 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Options
    Special Rod Shape/Thread
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)