Motion
NT-12
Tie Rod Cylinder
MI ITEM #02766307
MFR #NT-12
Price$3.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder
MI ITEM #02766307
MFR #NT-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.56/each

Specifications

Dimensions

  • Cylinder Size
    125 mm

Details

  • Country of Origin
    JP
  • Hardware Type
    Rod End Nut
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Overview

Mfr description
NT-12 NUT, HEX, M30X1.5
  • Rod end nut
  • Applicable series: CS1
  • Applicable bore sizes: 125, 140, 160, 180, 200, 250, 300
  • Material: rolled steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought