Overview
Mfr description
NT-16 NUT, JAM, M36X1.5
- Rod end nut
- Applicable series: CS1
- Applicable bore sizes: 125, 140, 160, 180, 200, 250, 300
- Material: rolled steel
Specifications
- Country of OriginJP
- SeriesCS1
- Cylinder Size160 mm
- Hardware TypeRod End Nut
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data