Overview
Mfr description
NT-18 NUT, JAM, M40X1.5
Specifications
- Country of OriginJP
- SeriesCS1
- Cylinder Size180 mm
- Hardware TypeRod End Nut
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data