Motion
PF2A750-02-27

SMC CORP OF AMERICA
PF2A750-02-27

Pneumatic Flow Switch - 5 L/min to 50 L/min | 0.177 cfm to 1.766 cfm Flow Rate, Inline, 30 V Max, 0 °C to 50 °C, 32 °F to 122 °F Temp Range
MI ITEM #02766388
MFR #PF2A750-02-27
Price$681.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2A750-02-27

Pneumatic Flow Switch - 5 L/min to 50 L/min | 0.177 cfm to 1.766 cfm Flow Rate, Inline, 30 V Max, 0 °C to 50 °C, 32 °F to 122 °F Temp Range
MI ITEM #02766388
MFR #PF2A750-02-27

Mfr description
PF2A750-02-27 DIGITAL FLOW SWITCH FOR
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
  • Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
  • Rated pressure range (MPa): -0.05 to 0.75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.64/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Port 1 Size/Type
    0.2500 in
  • Port 2 Size/Type
    0.2500 in
  • Weight
    0.98 lbs

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    Digital
  • Flow Rate Range
    0.177 cfm to 1.766 cfm
  • Fluid Comp
    Air, Nitrogen
  • Maximum Load Voltage
    30 V
  • Mounting Type
    Inline
  • Number Of Outputs
    2
  • Operating Pressure Range
    -50 MPa to 0.5 MPa
  • Operating Temperature Range
    0 °C to 50 °C, 32 °F to 122 °F
  • Output Specification
    NPN or PNP open collector
  • Piping
    Inline
  • Piping Type
    Inline
  • Rated Flow Range
    0.177 CFM to 1.766 CFM
  • Series
    PF2A
  • Standards Met
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)