Motion
PSE530-M5
PSE530 Remote Analog Pressure Sensor, General Purpose, IP40
Mi Item #02766397
MFR #PSE530-M5
Price$60.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE530 Remote Analog Pressure Sensor, General Purpose, IP40
Mi Item #02766397
MFR #PSE530-M5

Mfr description
PSE530-M5 PRESSURE SENSOR
  • Economical remote pressure sensor in a small IP40 package
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5V analog output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.54/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Operating Pressure Range
    0 to 1 MPa
  • Series
    PSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)