Motion
REA40-PS
Seal Kit - For Use With REA Series
MI ITEM #02766413
MFR #REA40-PS
Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seal Kit - For Use With REA Series
MI ITEM #02766413
MFR #REA40-PS

Mfr description
REA40-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.15/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bracket 1
    Sine Rodless
  • Country of Origin
    JP
  • Mounting Type
    Sine Rodless
  • Operating Pressure Range
    0.7 to 0.18 MPa
  • Product Type
    Locking Air Cylinders
  • Series
    REA
  • Type
    Seal Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)