Specifications
Dimensions
- Port Size3
- Stroke685
Details
- Body MaterialAluminum Alloy
- Minimum Operating Pressure0.05
- Product TypeRodless Air Cylinders
- SeriesRHC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)