Motion
RSDQB20-15T
RSQ STOPPER CYLINDER with 20 mm Bore Size
MI ITEM #02766434
MFR #RSDQB20-15T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQ STOPPER CYLINDER with 20 mm Bore Size
MI ITEM #02766434
MFR #RSDQB20-15T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RSDQB20-15T COMPACT STOPPER CYLINDER,

Specifications

  • Rod Construction Type
    Round Bar Type
  • Country of Origin
    JP
  • Mounting Adjustability
    Fixed Mounting
  • Bore Diameter
  • Stroke
    15 mm
  • Piston Action
    Single-Acting Spring Extend
  • Roller Material
    Resin
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    97 mm
  • Overall Width
    36 mm
  • Overall Height
    36 mm
  • Magnet
    Built-in
  • Mounting Type
    Through-Hole
  • Port Size
    1/8 BSPT
  • Maximum Operating Pressure
    +1 Mpa2
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Size
    12 mm
  • Series
    RSQ
  • Product Type
    Stopper Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text