Motion
SFB101-02
SFB100, Clean Gas Filter, Cartridge Type/Straight Style
Mi Item #02766457
MFR #SFB101-02
Price$179.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SFB100, Clean Gas Filter, Cartridge Type/Straight Style
Mi Item #02766457
MFR #SFB101-02

Mfr description
SFB101-02 SUCTION FILTER
  • Cartridge type, straight style clean gas filter
  • Replaceable elements
  • Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.32/each

Specifications

Dimensions

  • Overall Length
    66 mm
  • Overall Width
    24 mm
  • Port Size
    0.2500 in
  • Weight
    150 g

Details

  • Additional Details
    Replaceable elements
  • Body Material
    316 stainless steel
  • Country of Origin
    JP
  • Efficiency Rating
    0.9999
  • Element Material
    PTFE membrane
  • Element Type
    Cartridge
  • Filter Material
    PTFE membrane
  • Filter Rating
    0.01 μm
  • Filter Type
    Clean Gas
  • Flow Rate
    45 l/min
  • Fluid Comp
    Air
  • Material
    316 stainless steel
  • Max Operating Temperature
    +80 °C
  • Maximum Flow Rate
    8.48 cfm
  • Maximum Operating Pressure
    145 psi
  • Media Material
    PTFE membrane
  • Media Type
    PTFE membrane
  • Micron Rating
    0.01 µm
  • Minimum Operating Pressure
    1.3 x 10 -6 kPa, 1.885 x 10-7 psi
  • Operating Temperature Range
    +5 to +80 °C
  • Port Gender
    Female
  • Proof Pressure
    73 psi
  • Seal Material
    FKM
  • Series
    SF
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Clean Gas Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)