Motion
SN-020B
NUT, HEX, M20X1.5
Mi Item #02766460
MFR #SN-020B
Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUT, HEX, M20X1.5
Mi Item #02766460
MFR #SN-020B

Mfr description
SN-020B NUT, HEX, M20X1.5
  • Accessories: rod end, mounting and trunnion nuts
  • Material: carbon steel
  • Applicable bore sizes (mm): 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.39/each

Specifications

Dimensions

  • Cylinder Size
    20 mm

Details

  • Country of Origin
    JP
  • Hardware Type
    Mounting Nut
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)