Overview
Mfr description
SNPS-010
- Accessory: mounting nut
- Material: Brass
- Applicable bore (mm): 4, 6, 10, 15
Specifications
- SeriesCJP
- Country of OriginJP
- Hardware TypeMounting Nut
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data