Motion
SV1000-N6-P
Standard Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02766518
MFR #SV1000-N6-P
Price$80.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02766518
MFR #SV1000-N6-P

Mfr description
SV1000-N6-P INTERFACE REG, W/ PSI GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.87/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    0.1056 lbs

Details

  • Backflow Function
    Relieving
  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    NPT
  • Maximum Operating Pressure
    101.5 psi
  • Mounting Type
    Manifold Mount
  • Outlet Port Thread Type
    NPT
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Series/System
    SV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)