Specifications
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Country of OriginJP
- Flow Direction4-Way
- Manual Operation TypeLocking (Slotted)
- Number Of Ports5
- Number Of Positions3 (Closed Center)
- Number Of SolenoidsDouble
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- PilotInternal Pilot
- Piping TypeManifold
- Response Time29 ms
- SeriesSV
- Solenoid Allowable Voltage Fluct-10 to +10 %
- Solenoid Power Consumption0.65 W
- Solenoid Supply Voltage24 V dc
- Standards MetJIS B 8375-1981
- Valve FunctionSpool
- Valve SeriesSV2000
- Voltage SuppressorWith light and surge voltage suppressor
Overview
Mfr description
SV2300-5FUD 3 POSITION CLOSED CENTER
- Fluid: air
- Operating pressure range: -100kPa to 0.7MPa
- Response time ms (at 0.5MPa): 33 or less
- Coil rated voltage: 12, 24VDC
- Ambient & fluid temperature: -10 to 50° C
- Enclosure: IP67 (based on IEC529)