Specifications
Details
- Body MaterialAluminum
- For Use With SeriesSX5000
- Maximum Operating Pressure0.7
- Number Of SolenoidsDouble
- SeriesSX
- Solenoid Supply Voltage24 V dc
- Standards MetJIS
- Valve SeriesSX5000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)