Motion
SY100-30-1A-30

SMC CORP OF AMERICA
SY100-30-1A-30

SY 4/5 PORT SOLENOID VALVE POWER PLUG CONNECTOR with Voltage
MI ITEM #02766553
MFR #SY100-30-1A-30
List Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY100-30-1A-30

SY 4/5 PORT SOLENOID VALVE POWER PLUG CONNECTOR with Voltage
MI ITEM #02766553
MFR #SY100-30-1A-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.68/each for your price

Overview

Mfr description
SY100-30-1A-30 CONNECTOR ASSY
  • For series SY3000/5000/7000
  • AC & DC options

Specifications

  • Country of Origin
    CN
  • Solenoid Supply Voltage
    100 V ac
  • Operating Temperature Range
    -10 to +50 °C
  • Port Size
    M3
  • Manufacturer Product Page
  • Standards Met
    JIS B 8374-1981
  • Fluid Comp
    Air
  • Mounting Type
    Direct
  • Response Time
    <lt/>10 ms
  • Lead Wire Length
    3000 mm
  • Wiring Type
    Lead Wire
  • Wire Type
    For 100 VAC
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought