Motion
TL0604-20
High Purity Flouropolymer Tubing - Air/Water/Inert Gas, 4 mm ID, 6 mm OD, 20 m Length, 20 mm Min Bend Radius
MI ITEM #02766648
MFR #TL0604-20
List Price$415.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Purity Flouropolymer Tubing - Air/Water/Inert Gas, 4 mm ID, 6 mm OD, 20 m Length, 20 mm Min Bend Radius
MI ITEM #02766648
MFR #TL0604-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$415.87/each for your price

Overview

Mfr description
TL0604-20 FLUOROPOLYMER TUBING

Specifications

  • Physical Resistance
    Chemical, Heat
  • Country of Origin
    JP
  • Tube Inner Diameter
    4 mm
  • Tube Outer Diameter
    6 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    145 psi
  • Minimum Bend Radius
    20 mm
  • Color
    Translucent
  • Description Keyword
    Air/Water/Inert Gas
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    500 °F
  • Fluid Type
    Air, Inert Gas, Water
  • Tube Material
    Super PFA
  • Material Specification
    Refer to Manufacturer Catalog (link below) for complete list of chemicals this series of tubing is resistant to.
  • Typical Applications
    General Purpose Air/Water, Heat Resistance, Inert Gas
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text