Motion
VCL41-5DO-5-03N

SMC CORP OF AMERICA
VCL41-5DO-5-03N

Solenoid-Operated Air Control Valve -
MI ITEM #02766752
MFR #VCL41-5DO-5-03N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VCL41-5DO-5-03N

Solenoid-Operated Air Control Valve -
MI ITEM #02766752
MFR #VCL41-5DO-5-03N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    90 mm
  • Overall Length
    77 mm
  • Overall Width
    41 mm
  • Port Sizes
    3/8 NPT

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Fluoroelastomer

Overview

Mfr description
VCL41-5DO-5-03N VALVE, COMPACT FOR OIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought