Motion
VDW13-3G-1-G
Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, Compact
Mi Item #02766758
MFR #VDW13-3G-1-G
Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, Compact
Mi Item #02766758
MFR #VDW13-3G-1-G

Mfr description
VDW13-3G-1-G VALVE, COMPACT, SUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/each

Specifications

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • For Use With Series
    VDW
  • Mounting
    Compact
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Vacuum, Water
  • Piping Type
    Compact
  • Seal Material
    NBR
  • Series
    VDW
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    2.5 W
  • Standards Met
    IP65
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VDW
  • Wetted Parts Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)