Motion
VDW250-5G-2-M5-A

SMC CORP OF AMERICA
VDW250-5G-2-M5-A

VALVE, COMPACT, SGL, BRASS
MI ITEM #02766761
MFR #VDW250-5G-2-M5-A
Price$33.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW250-5G-2-M5-A

VALVE, COMPACT, SGL, BRASS
MI ITEM #02766761
MFR #VDW250-5G-2-M5-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.98/each

Specifications

Dimensions

  • Overall Height
    27 mm
  • Overall Length
    71 mm
  • Overall Width
    27 mm
  • Port Size
    M5x0.8

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Cylinder Series
    VDW200-300
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -10 to +50 (Ambient) °C
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Series
    VDW200-300
  • Special Applications
    Vacuum Service
  • Type
    Compact

Overview

Mfr description
VDW250-5G-2-M5-A VALVE, COMPACT, SGL,
  • Compact direct operated
  • For air, medium vacuum, water
  • Port sizes: M5, 1/8, 1/4
  • Body material: brass, stainless steel
  • Seal material: NBR, FKM, EPDM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought