Motion
VFM350-02-36
Mechanical Valve with Internal Pilot, Key Selector (2 Position)
MI ITEM #02766784
MFR #VFM350-02-36
List Price$72.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Internal Pilot, Key Selector (2 Position)
MI ITEM #02766784
MFR #VFM350-02-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.10/each for your price

Overview

Mfr description
VFM350-02-36 5 PORT MECHANICAL VALVE -
  • Fluid: air, inert gas
  • Operating pressure range: 0.15 to 0.9MPa
  • Effective area (Cv): 18mm 2 (1.0)
  • Maximum frequency (mechanical operation style):300 c.p.m. or less
  • Weight (Basic): 260g

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Actuator Type
    Key Selector (2 Position)
  • Pilot Type
    Internal Pilot
  • Weight
    327 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought