Motion
VKF333V-5DZ-01

SMC CORP OF AMERICA
VKF333V-5DZ-01

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
Mi Item #02766819
MFR #VKF333V-5DZ-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VKF333V-5DZ-01

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
Mi Item #02766819
MFR #VKF333V-5DZ-01

Mfr description
VKF333V-5DZ-01 VALVE, SOL, BODY PORTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    1/8 BSPT

Details

  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    14 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)