Motion
VM1000-4NU-08

SMC CORP OF AMERICA
VM1000-4NU-08

Mechanical Valve with 3 Ports
Mi Item #02766821
MFR #VM1000-4NU-08
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM1000-4NU-08

Mechanical Valve with 3 Ports
Mi Item #02766821
MFR #VM1000-4NU-08

Mfr description
VM1000-4NU-08 MICRO MECHANICAL VALVE
  • Fluid: air
  • Operating pressure: 5 to 0.8MPa
  • Effective area (Cv): 1mm 2 (0.055)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Weight
    20 g

Details

  • Actuator Type
    Toggle Lever
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.5 Cv
  • Manufacturer Product Page
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)