Motion
VO325-005DS
VALVE, SOL
Mi Item #02766843
MFR #VO325-005DS
Price$135.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL
Mi Item #02766843
MFR #VO325-005DS

Mfr description
VO325-005DS VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.50/each

Specifications

Details

  • Actuation
    Direct Acting Solenoid
  • Flow Coefficient Cv Flow Factor Kv
    1.4 Cv
  • Manufacturer Product Page
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VO3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)