Motion
VP7-8-FG-D-3Z-X12

SMC CORP OF AMERICA
VP7-8-FG-D-3Z-X12

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid
Mi Item #02766858
MFR #VP7-8-FG-D-3Z-X12
Price$151.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-8-FG-D-3Z-X12

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid
Mi Item #02766858
MFR #VP7-8-FG-D-3Z-X12

Mfr description
VP7-8-FG-D-3Z-X12 VALVE ISO DBL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.85/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VP7
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Seal Material
    Rubber
  • Series
    VP7
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VP7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)