Motion
VR1220F-10
SHUTTLE VALVE W/ONE-TOUCH FIT
MI ITEM #02766941
MFR #VR1220F-10
Price$14.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHUTTLE VALVE W/ONE-TOUCH FIT
MI ITEM #02766941
MFR #VR1220F-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.64/each

Specifications

Dimensions

  • Overall Height
    44.8 mm
  • Overall Length
    71.6 mm
  • Port Size
    10 mm Push-to-Connect

Details

  • Body Material
    Aluminum Alloy
  • Flow Coefficient Cv Flow Factor Kv
    15.2 mm²
  • Manufacturer Product Page
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile

Overview

Mfr description
VR1220F-10 SHUTTLE VALVE W/ONE-TOUCH FIT
  • Shuttle valve with one-touch fitting
  • Maximum operating pressure: 1MPa (145 psi)
  • Minimum operating pressure: 0.05MPa (7 psi)
  • Proof pressure: 1.5MPa (218 psi)
  • Ambient and fluid temp: -5° to 60°C (23° to 140°F) (with no freezing)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought