Motion
VS4344-001DL
VALVE DBL with O BASE
MI ITEM #02766948
MFR #VS4344-001DL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE DBL with O BASE
MI ITEM #02766948
MFR #VS4344-001DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Seal Material
    Metal
  • Series
    VS4
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac

Overview

Mfr description
VS4344-001DL VALVE DBL W/O BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought