Motion
VV3QZ15-10N3TC

SMC CORP OF AMERICA
VV3QZ15-10N3TC

VQZ100 BASE MOUNTED MANIFOLD
MI ITEM #02766969
MFR #VV3QZ15-10N3TC
List Price$136.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3QZ15-10N3TC

VQZ100 BASE MOUNTED MANIFOLD
MI ITEM #02766969
MFR #VV3QZ15-10N3TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.12/each for your price

Overview

Mfr description
VV3QZ15-10N3TC VQZ100 BASE MOUNTED
  • Bar stock type manifold for VQZ100 base mounted valves
  • Maximum 20 stations available as standard
  • Side and top porting
  • Optional DIN rail mount
  • 8 port sizes

Specifications

  • For Use With Series
    VQZ100
  • Base Type
    Bar Stock
  • Valve Electric Connector Type
    Plug Lead
  • Number Of Stations
  • Fluid Comp
    Air
  • Cylinder Port Size
    5/32 in
  • Pressure Port Size
    1/8 in
  • Exhaust Port Size
    1/8 in
  • Port Location
    Side, Top
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    5/32 NPTF
  • Overall Length
    114.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text