Overview
Mfr description
VV5Q45-0502TC
- Base mounted plug lead manifold for VQ4*5* valve
- Connector type
- Maximum 16 stations available as standard
- Bottom or side piping available
- 12 port sizes available
- Optional IP65 enclosure
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginJP
- Solenoid Electrical EntryConnector
- Flow Direction4-Way
- Port Size1/4 in
- Manufacturer Product Page
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data