Overview
Mfr description
VV5QC11-09N7TD0 VQC MANIFOLD
- Base mount plug-in manifold for VQC1000 valve
- Protective enclosure conforms to IP67 for protectionfrom dust and moisture
- Terminals are concentrated in compact clusters withinterminal block box
- Maximum 20 stations available as standard
- Optional DIN rail mount
- 21 port sizes available
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginUS
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
- Manufacturer Product Page
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data