Motion
VVQC2000-2A-1-N11

SMC CORP OF AMERICA
VVQC2000-2A-1-N11

VQC U SIDE END PLATE
Mi Item #02767134
MFR #VVQC2000-2A-1-N11
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC2000-2A-1-N11

VQC U SIDE END PLATE
Mi Item #02767134
MFR #VVQC2000-2A-1-N11

Mfr description
VVQC2000-2A-1-N11 VQC U SIDE END PLATE
  • End plate (U-side) for series VQC1000/2000 valve manifold
  • Branch type supply/exhaust available on VQC2000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.24/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    VQC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)