Motion
VVQC2000-3A-1-C10

SMC CORP OF AMERICA
VVQC2000-3A-1-C10

VQC D SIDE END PLATE
Mi Item #02767135
MFR #VVQC2000-3A-1-C10
Price$55.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC2000-3A-1-C10

VQC D SIDE END PLATE
Mi Item #02767135
MFR #VVQC2000-3A-1-C10

Mfr description
VVQC2000-3A-1-C10 VQC D SIDE END PLATE
  • End plate (D-side) for series VQC1000/2000 valve manifold
  • Option for direct exhaust outlet with silencer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.21/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 10 mm

Details

  • Country of Origin
    CN
  • Manufacturer Product Page
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    VQC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)