Motion
VY1B00-101N
VY1, Electro Pneumatic Regulator
Mi Item #02767178
MFR #VY1B00-101N
Price$218.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VY1, Electro Pneumatic Regulator
Mi Item #02767178
MFR #VY1B00-101N

Mfr description
VY1B00-101N HYBRID REGULATOR
  • Electro pneumatic regulator
  • Step-less control through electric signals
  • Simple circuit configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.46/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Weight
    0.40 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Relieving
  • Fluid Comp
    Air
  • Inlet Port Gender
    Female
  • Inlet Port Type
    NPT
  • Mounting Type
    Body Ported
  • Outlet Port Thread Type
    NPT
  • Relief Function
    Relieving
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)