Motion
XT13-253-04
Pilot Operated Air Regulator - 1/2 in Inlet Port, PT, PT Outlet Thread
Mi Item #02767212
MFR #XT13-253-04
Price$114.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 1/2 in Inlet Port, PT, PT Outlet Thread
Mi Item #02767212
MFR #XT13-253-04

Mfr description
XT13-253-04 PILOT REGULATOR, "PT"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.25/each

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Inlet Port Size
    1/2 in

Details

  • Inlet Port Type
    BSPT
  • Outlet Port Thread Type
    PT
  • Series/System
    AR
  • Thread Standard
    PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)