Specifications
Details
- Country of OriginJP
- Hardware TypeRod Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesCS1
Overview
Mfr description
Y-18 DBL KNUCKLE JOINT W/PIN
- Y type double knuckle joint
- Applicable series: CS1
- Applicable bore sizes (mm): 125, 140, 160, 180, 200, 250, 300
- Material: cast iron