Overview
Mfr description
Y-Z015A CLEVIS, ROD DBL-CZ1-15
- Single and double knuckle joints
- Carbon steel material for bores 12, 16, 20, 25
- Cast iron material for bores 32, 40, 50, 63, 80, 100
Specifications
- Country of OriginJP
- Stroke15 mm
- Cylinder SeriesCQ2
- MagnetNone
- Hardware TypeRod Clevis
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data