Motion
ZCDUKD10-5D
ZCDUKD10-5D
Mi Item #02767228
MFR #ZCDUKD10-5D
Price$73.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZCDUKD10-5D
Mi Item #02767228
MFR #ZCDUKD10-5D

Mfr description
ZCDUKD10-5D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.63/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Guide Type
    Integrated
  • Magnet
    With Magnet
  • Mounting Type
    Free
  • Options Included
    Built-In Magnet, Cap Piping, Pad Direct Mounting
  • Piping Type
    Cap Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod End Bracket
    Pad Direct Mounting
  • Rod Type
    Non-Rotating
  • Series
    ZCUK
  • Special Applications
    Vacuum Service
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)