Specifications
Dimensions
- Nozzle Diameter0.5 mm
- Supply Port Type1/8 Female Rc Threaded in
- Vacuum Port Size1/8 in
- Vacuum Port Type1/8 Female Rc Threaded in
Details
- Exhaust TypeSilencer
- Fluid CompAir
- Internal LubricationLubrication Forbidden
- Maximum Vacuum Pressure-88 kPa
- Mounting TypeBracket
- Proof Pressure+100 psi
- Supply Pressure Range+37 to +90 psi
- Thread StandardRc
- Vacuum Port GenderFemale
Overview
Mfr description
ZH05BS-01-01 VACUUM EJECTOR, BOX TYPE