Specifications
Dimensions
- Exhaust Port Size1/2 in
- Inlet Port Size1/4 in, 1/8 in
Details
- Body MaterialAluminum
- Inlet Port LocationBoth Sides
- Number Of Stations2
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)