Motion
BVAH1500N1111AZZA

DELAWARE MFG IND CORP
BVAH1500N1111AZZA

Ball Valve - 1-1/2 in Port, Carbon Steel Body, Crank Handle
MI ITEM #02767420
MFR #BVAH1500N1111AZZA
Your Price$386.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAH1500N1111AZZA

Ball Valve - 1-1/2 in Port, Carbon Steel Body, Crank Handle
MI ITEM #02767420
MFR #BVAH1500N1111AZZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$386.53/each(List $483.17)

Overview

Mfr description
BVAH-1500N-1111AZZA 6000PSI L/H BALL V.

Specifications

  • Port Size
    1-1/2 in
  • Body Material
    Carbon Steel
  • Handle Style
    Crank Handle
  • Product Types
    Round Body Ball Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Carbon Steel
  • Min Operating Temperature
    -60 °F
  • Max Operating Temperature
    400 °F
  • Series
    BVAH
  • Type
    Round Body Ball Valve
  • Connection Type
    NPT
  • Temperature Range
    -60 to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text