Motion
BVH1250S1111AZZA

DELAWARE MFG IND CORP
BVH1250S1111AZZA

Ball Valve - 6000 psi Max, 1-1/4 in Port, Carbon Steel Body, Crank Handle
MI ITEM #02767431
MFR #BVH1250S1111AZZA
Your Price$213.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVH1250S1111AZZA

Ball Valve - 6000 psi Max, 1-1/4 in Port, Carbon Steel Body, Crank Handle
MI ITEM #02767431
MFR #BVH1250S1111AZZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.00/each(List $266.25)

Overview

Mfr description
BVH-1250S-1111AZZA 6000PSI L/H BALL VLV

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Port Size
    1-1/4 in
  • Body Material
    Carbon Steel
  • Handle Style
    Crank Handle
  • Product Types
    Block Body Ball Valve
  • O Ring Material
    Buna-N
  • Series
    BVH
  • Type
    Block Body Ball Valve
  • Connection Type
    SAE ORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text