Motion
TIGEAR-2 E-Z KLEEN REDUCER

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.3300 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output
Mi Item #02767477
MFR #TIGEAR-2 E-Z KLEEN REDUCER
Price$2,615.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.3300 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output
Mi Item #02767477
MFR #TIGEAR-2 E-Z KLEEN REDUCER

Mfr description
13AZ60H56 TIGEAR-2 E-Z KLEEN REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,615.33/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Length
    4.7400 in
  • Case Size
    13
  • Center Distance
    1.3300 in
  • Nominal Ratio
    60 : 1
  • Overhung Load
    650 lbf
  • Ratio
    60:1

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476057015
  • Max Input Horsepower
    0.250 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Stainless Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Style
    3-Piece Coupled
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2 hp
  • Torque Rating (in-lb)
    298 in-lb
  • UPC_NO
    782476057015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)