Overview
Mfr description
26AZ25L56 TIGEAR-2 E-Z KLEEN REDUCER
Specifications
- Additional DetailsTIGEAR-2 E-Z KLEEN REDUCER
- Center Distance2.6300 in
- Ratio25:1
- Case IncludedYes
- Max Input Horsepower2.710 hp
- Input Type3-Piece Coupled
- Output Bore TypeLeft
- Output TypeSolid
- Output Size1.1250 in
- Output DirectionLeft Hand
- Style3-Piece Coupled
- Maximum Output RPM70 rpm
- Housing MaterialCast Iron
- SeriesTigear-2 E-Z Kleen
- Manufacturer Upc Number782476063429
- UPC_NO782476063429
- Input Style3-Piece Coupled
- LubricationPAG, Standard Temperature
- Nominal Ratio25 : 1
- OutputSolid
- Paint TypeStainless Epoxy
- Sealing TypeTwo-Piece Harsh Duty
- Shaft LengthOutput 2.6700 in
- Torque Rating (in-lb)1677 in-lb
- Bore Length6.6200 in
- Thermal Horsepower Rating4 hp
- Suitable For Washdown EnvironmentYes
- Overhung Load1610 lbf
- Gearbox Component TypeGearbox
- Case Size26
- Product CompatibilityNEMA Motor, 56C Frame
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data