Motion
26QZ18H56

DODGE
26QZ18H56

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #02768414
MFR #26QZ18H56
Price$5,086.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26QZ18H56

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #02768414
MFR #26QZ18H56

Mfr description
26QZ18H56 TIGEAR-2 E-Z KLEEN REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,086.43/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in, 36.51 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    2101 in/lb;237.381 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    18 : 1
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    18:1
  • Shaft Diameter
    1.4375 in, 36.51 mm
  • Weight
    51 lbs, 23.133 kg

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER
  • Case Included
    Yes
  • Finish Coating
    Stainless Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.7600 hp, Output 3.2400 hp
  • Horsepower Rating Normal Duty
    Input 3.7600 hp, Output 3.2400 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26QZ18H56
  • Max Input Horsepower
    3.760 hp
  • Output
    3.240 hp
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Stainless Epoxy
  • Product Compatibility
    NEMA Motor;56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Quill
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 6.0500 hp;Output 3.2400 hp
  • Torque Rating (in-lb)
    2101 in-lbs;237.381 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)