Motion
30QZ07L14

DODGE
30QZ07L14

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #02768585
MFR #30QZ07L14
List Price$4,496.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30QZ07L14

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #02768585
MFR #30QZ07L14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,496.72/each for your price

Overview

Mfr description
30QZ07L14 TIGEAR-2 E-Z KLEEN REDUCER

Specifications

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER
  • Center Distance
    3.00 in
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    10.420 hp
  • Horsepower Rating Normal Duty
    Output 8.15 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • Style
    Quill Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Stainless Epoxy
  • Maximum Output Torque
    2623 in/lb;296.359 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6850.261 N, 1540 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    30BASE
  • Length
    7.0000 in, 177.80 mm
  • Vertical J Base Kit
    30JMOUNT
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30QZ07L14
  • UPC_NO
    782476054786
  • Weight
    81 lbs
  • Horsepower
    Input 10.4200 hp, Output 9.7100 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7 : 1
  • Output
    Solid
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Torque Rating (in-lb)
    Output 2171 inch pound (pound inch)
  • Output Shaft
    Left (Solid A)
  • Thermal Horsepower Rating
    9.64 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1540 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text