Motion
30QZ60H56 TIGEAR-2 EZ REDUCER

DODGE
30QZ60H56 TIGEAR-2 EZ REDUCER

E-Z Kleen Right Angle Worm Speed Reducer - Single Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Right Hand Output, 56C Frame
MI ITEM #02768656
MFR #30QZ60H56 TIGEAR-2 EZ REDUCER
Price$4,722.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30QZ60H56 TIGEAR-2 EZ REDUCER

E-Z Kleen Right Angle Worm Speed Reducer - Single Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Right Hand Output, 56C Frame
MI ITEM #02768656
MFR #30QZ60H56 TIGEAR-2 EZ REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,722.98/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.938 in
  • Bore Length
    7.76 inch
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60 : 1
  • Output Size
    1.9375 in
  • Overhung Load
    2300 lbf
  • Ratio
    60:1

Details

  • Additional Details
    30QZ60H56 TIGEAR-2 EZ REDUCER
  • Case Included
    Yes
  • Finish Coating
    White Epoxy Paint
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 0.99 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476044374
  • Max Input Horsepower
    2.110 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Stainless Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Reduction
    Single
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2.01 horsepower
  • Torque Rating (in-lb)
    Output 2138 inch pound (pound inch)
  • UPC_NO
    782476044374

Overview

Mfr description
30QZ60H56 TIGEAR-2 E-Z KLEEN REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought