Motion
KMT 24

SKF
KMT 24

KMT Series Bearing Lock Nut - M120x2 mm Thread Size, 155 mm OD, 144 mm Face Dia., 32 mm Width, Steel Material
Mi Item #02769061
MFR #KMT 24
Price$898.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 24

KMT Series Bearing Lock Nut - M120x2 mm Thread Size, 155 mm OD, 144 mm Face Dia., 32 mm Width, Steel Material
Mi Item #02769061
MFR #KMT 24

Mfr description
KMT24 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$898.50/each

Specifications

Dimensions

  • Axial Load
    860 kN;193 336 lbf
  • Bore Diameter
    120 mm
  • Face Diameter  
    144 mm
  • Outside Diameter  
    155 mm
  • Overall Width
    32 mm
  • Thread Size  
    M120x2 mm
  • Weight
    3.58 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)