Motion
PEU3K39 2 7/16

LINK-BELT
PEU3K39 2 7/16

Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #02769128
MFR #PEU3K39 2 7/16
Price$2,650.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEU3K39 2 7/16

Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #02769128
MFR #PEU3K39 2 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,650.83/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4 in
  • Bolt Center To Center Length
    12.0000 in
  • Bore Diameter
    2.4375 in
  • Overall Height
    8.3750 in
  • Overall Length
    15.1250 in
  • Overall Width
    3.1875 in
  • Weight
    46 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    17300 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    793699071283

Overview

Mfr description
PEU3K39 PILLPWBLK PE-U3K39

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought