Motion
08834138004

NORTON ABRASIVES
08834138004

Flap Wheel Set, Abrasive Material: Ceramic, Wheel Diameter: 1 to 3", Shank Size: 1/4"
Mi Item #02769138
MFR #08834138004
Price$136.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834138004

Flap Wheel Set, Abrasive Material: Ceramic, Wheel Diameter: 1 to 3", Shank Size: 1/4"
Mi Item #02769138
MFR #08834138004

Mfr description
08834138004 TEST KIT "CMM" MINI MOUNTED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.01/each

Specifications

Dimensions

  • Shank Size
    1/4 in
  • Wheel Diameter
    1 to 3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Flap Wheel Test Kit
  • Number of Wheels
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)